
Mermaid 4-Light 6.25" Wide Black / Metallic Gold Linear Pendant (Discontinued)
- Mfr # E21444-BKMG
- Zoro # G2168780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E21444-BKMG
Zoro #
G2168780
UPC #
845094087274
Country of Origin
China
Dimensions
Height
29.75
Width
22.5
Minimum Height
32
Depth
6.25
Maximum Height
145
Wire Length
120
Details
Color
Black / Metallic Gold
Voltage
120
Shade Material
Steel
Finish
Black / Metallic Gold
Maximum Wattage Per Bulb
7.2
Collection
Mermaid
Dimmable
Yes
Material
Steel, Acrylic
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Weight
6.39
ADA Compliant
No
Number of Bulbs
4
Description
This unique collection features pendants constructed of two separate pieces inserted into each other. The Matte Black outer shade is bevel cut in an opposing direction of the inner Metallic Gold shade. The inner shade can rotate to give a different look and a frosted glass pane softly diffuses the recessed LED source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.