
Midnight Shower 2-Light 9.5" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # E23098-138PC
- Zoro # G2175884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23098-138PC
Zoro #
G2175884
UPC #
845094080091
Country of Origin
China
Dimensions
Height
7.5
Width
9.5
Depth
42.25
Maximum Height
123
Minimum Height
12
Details
Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Maximum Wattage Per Bulb
20
Dimmable
Yes
Kelvin Rating
3000
Collection
Midnight Shower
Shade Finish
Smoke
Material
Steel, Crystal
Number of Bulbs
2
ADA Compliant
No
Weight
16.67
Bulb Type
PCB Integrated LED
Description
Like the sparkle of the night sky at midnight, elegant strands of smoky crystal bring in the new day as they are suspended by Polished Chrome supports in a linear array. LED modules within the metal frame are diffused to remove glare and allow the crystal to twinkle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.