This item is Discontinued.

Et2 Neon 3-Light 23.5" Wide Polished Chrome Vanity Light E24394-PC

Neon 3-Light 23.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E24394-PC
  • Zoro # G2170320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24394-PC
Zoro #
G2170320
UPC #
845094088646
Country of Origin
China

Dimensions

Height
6
Width
23.5
Wire Length
6
Depth
3.5

Details

Color
Polished Chrome
Voltage
120
Dimmable
Yes
Maximum Wattage Per Bulb
9
Finish
Polished Chrome
Weight
6.3
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Number of Bulbs
3
Material
Aluminum, Stainless Steel, Acrylic
Collection
Neon

Description

Three bands horizontally span plates of Polished Chrome then disappear as they return to the backplate. Ample light is given by means of the 3000K LED which is fully dimmable for the ultimate in bath vanity illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.