Zoro Homepage

Nob 12-Light 26.5" Wide Black / Gold Pendant Light

  • Mfr # E20869-75BKGLD

  • Zoro # G2171398


product price: $1,798.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
7.5
Length
26.5
Width
26.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20869-75BKGLD
Zoro #
G2171398
UPC #
845094088332
Country of Origin
China

Dimensions

Height
7.5
Length
26.5
Width
26.5
Maximum Height
129.5
Minimum Height
25.5
Depth
26.5
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Black / Gold
Number of Bulbs
12
ADA Compliant
No
Bulb Type
PCB Integrated
Collection
Nob
Watts
78
Dimmable
Yes
Maximum Wattage Per Bulb
77.6
Material
Aluminum, Stainless Steel, Acrylic
Shade Finish
Clear Acrylic
Weight
31.9
Color Temperature
3000
Kelvin Rating
3000
Power Source
Hardwired
Lumens
3980
Damp/Wet Rating
Dry

Description

These geometric pendants can be arranged at various heights to create both a sculptural and functional form. Housings of plated Gold in various shapes and sizes are topped with a round handle of Black and finished on the bottom with a Clear acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.