This item is Discontinued.

Et2 Nob 6-Light 24.5" Wide Black / Gold Linear Pendant E20866-75BKGLD

Nob 6-Light 24.5" Wide Black / Gold Linear Pendant (Discontinued)

  • Mfr # E20866-75BKGLD
  • Zoro # G2170661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20866-75BKGLD
Zoro #
G2170661
UPC #
845094088240
Country of Origin
China

Dimensions

Height
7.5
Width
24.5
Maximum Height
129.5
Depth
9.5
Minimum Height
17
Wire Length
120

Details

Color
Black / Gold
Voltage
120
Shade Material
Acrylic
Finish
Black / Gold
Collection
Nob
Shade Finish
Clear Acrylic
Kelvin Rating
3000
Dimmable
Yes
Weight
14.96
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
38.8
Material
Aluminum, Stainless Steel, Acrylic

Description

These geometric pendants can be arranged at various heights to create both a sculptural and functional form. Housings of plated Gold in various shapes and sizes are topped with a round handle of Black and finished on the bottom with a Clear acrylic diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.