
Norsk 1-Light 5.5" Wide White / Metallic Gold Pendant Light (Discontinued)
- Mfr # E24621-WTMG
- Zoro # G2173540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24621-WTMG
Zoro #
G2173540
UPC #
845094086437
Country of Origin
China
Dimensions
Height
9.5
Width
5.5
Minimum Height
11.25
Maximum Height
131.5
Wire Length
120
Depth
5.5
Details
Color
White / Metallic Gold
Voltage
120
Finish
White / Metallic Gold
Collection
Norsk
Dimmable
Yes
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
7.2
Weight
3.53
Material
Steel, Aluminum, Glass
Description
Scandinavian inspired LED pendants finished in White with Metallic Gold accents. High powered LED modules provide ample light with the solid shade projecting it where you need it most. Unlike most pendants, Norsk includes a recessed diffuser which finishes the bottom and conceals the light source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.