Zoro Homepage

Orb II 10-Light 11" Wide Polished Chrome Pendant Light

  • Mfr # E24266-91PC

  • Zoro # G2174633


product price: $1,528.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
6
Length
34
Width
11
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24266-91PC
Zoro #
G2174633
UPC #
845094084143
Country of Origin
China

Dimensions

Height
6
Length
34
Width
11
Maximum Height
128
Minimum Height
6
Wire Length
118
Depth
34

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-130
Shade Material
Crystal
Item
Multi-Light Pendant
Finish
Polished Chrome
Maximum Wattage Per Bulb
5
Collection
Orb II
ADA Compliant
No
Watts
5
Weight
35.86
Shade Finish
Bubble
Kelvin Rating
3000
Bulb Type
PCB Integrated
Dimmable
Yes
Number of Bulbs
10
Color Temperature
3000
Material
Steel, K9 Crystal
Lumens
4000
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

We took this popular collection and made it better. We took the xenon bulb out of the middle and enclosed a LED module in the cast Polished Chrome cap that supports the clear bubble glass balls. The glass screws into the cap so there are no visible screws for a very clean look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.