Shop TROY LIGHTING
See all product information
Create Account
Vishal 1 Light Wall Sconce, Black Patina Gold, 7.75 In x 18.5 In
- Mfr # B2319-BPG
- Zoro # G315620853
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Width
7.75 in
Fixture Voltage
120V
Description/Special Features
Clean with soft, damp cloth
Body Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2319-BPG
- Zoro #
- G315620853
- UPC #
- 197292114642
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Description/Special Features
- Clean with soft, damp cloth
- Body Material
- Iron
- Lamp Type
- E26 Medium Base
- Fixture Wattage
- 10 W
- Includes
- Fixture, Hardware
- Lamp Quantity
- 1
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Black Patina Gold
Dimensions
- Height
- 18.5 in
- Width
- 7.75 in
- Length
- 7.75 in
- Cord Length
- 7 in
- Fixture Height
- 4.75 in
- Fixture Width
- 4.75 in
Description
Inspired by the work of renowned Italian artist Alberto Giacometti, the Vishal family makes an impact with its sculptural framework and heavily patinated finish. The shades resemble dishes filled with light while the spindly arms are accented by ornamental circular motifs. The allover Black Patina Gold finish continues the art historical reference, adding an organic, hand-applied, and weathered effect. Vishal is available as a 1-light sconce and 4 or 6-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.