This item is Discontinued.

Et2 Orbital 3-Light 29" Wide Black / White Wall Sconce E23173-BKWT

Orbital 3-Light 29" Wide Black / White Wall Sconce (Discontinued)

  • Mfr # E23173-BKWT
  • Zoro # G2174170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23173-BKWT
Zoro #
G2174170
UPC #
845094088684
Country of Origin
China

Dimensions

Height
29
Width
29
Wire Length
8
Depth
2.5
Backplate Height
4.75

Details

Dimmable
Yes
Finish
Black / White
Kelvin Rating
3000
Maximum Wattage Per Bulb
2.4
Bulb Type
PCB Integrated LED
Voltage
120
Weight
3.08
Number of Bulbs
3
Color
Black / White
Material
Stainless Steel
Collection
Orbital

Description

A creative way to add light to any room, this collection can be arranged into many configurations. Simply install the main canopy and position the Moons to your desired location within 3 feet from the center. Each Moon is finished in White on the backside and Black on the face. The face can move from side to side as well in an outward direction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.