This item is Discontinued.

Et2 Paddle 3-Light 58.25" Wide Black Pendant Light E23292-BK

Paddle 3-Light 58.25" Wide Black Pendant Light (Discontinued)

  • Mfr # E23292-BK
  • Zoro # G2168589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23292-BK
Zoro #
G2168589
UPC #
845094088790
Country of Origin
China

Dimensions

Height
33.75
Width
58.25
Wire Length
8
Depth
58.25

Details

Color
Black
Voltage
120
Finish
Black
ADA Compliant
No
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Collection
Paddle
Material
Aluminum, Acrylic
Dimmable
Yes
Weight
5.55
Maximum Wattage Per Bulb
7
Number of Bulbs
3

Description

Classic European design sure to bring interest wherever it is installed. Frames of Black hold edge lit discs which can be adjusted to direct the light. Soft and even illumination is provided by the 3000K LED which is adjustable by use of a dimmer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.