
Parallel 16-Light 49.25" Wide Black / Gold Pendant Light (Discontinued)
- Mfr # E23287-93BKGLD
- Zoro # G2168823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23287-93BKGLD
Zoro #
G2168823
UPC #
845094091042
Country of Origin
China
Dimensions
Height
22
Width
49.25
Wire Length
8
Maximum Height
61
Depth
49.25
Minimum Height
25.5
Details
Color
Black / Gold
Voltage
120
Shade Material
Glass
Finish
Black / Gold
Maximum Wattage Per Bulb
4
Material
Stainless Steel, Glass
Bulb Type
G9 LED
Kelvin Rating
3000
ADA Compliant
No
Collection
Parallel
Dimmable
Yes
Weight
22
Shade Finish
Clear and Frosted
Number of Bulbs
16
Description
This unique design features arms of Black with Gold accents that supports glass in glass orbs that are Clear on the exterior and Frosted on the interior. The glass orbs are threaded which allows for secure attachment without the use of external screws. Ample light is provided from LED G9 lamps that are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.