
Perpetual 32" LED Pendant
Mfr # E20454-BC
Zoro # G101707386
product price: $2,258.00
/ea
Free Shipping & Returns
Key Features
Color
Black Chrome
Length
32
Lamp Type
LED
Shade Material
Acrylic
Finish
Black Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20454-BC
Zoro #
G101707386
UPC #
845094095248
Country of Origin
China
Dimensions
Height
16.5
Length
32
Width
32
Details
Color
Black Chrome
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Black Chrome
Watts
45
Material
Stainless Steel
Color Temperature
3000
Weight
8.47
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
1800
Description
Tapered Antique Brass rings suspend from leather straps in this playful design. Within these rings, concealed LED light sources provide indirect light. This light casts light on neighboring rings while simultaneously illuminating the area above and below the fixture. Suitable for both modern and transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.