Zoro Homepage

Perpetual LED Pendant

  • Mfr # E20455-BC

  • Zoro # G201707422


product price: $1,688.00
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Length
37
Lamp Type
LED
Finish
Black Chrome
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20455-BC
Zoro #
G201707422
UPC #
845094094302
Country of Origin
China

Dimensions

Height
15.75
Length
37
Width
14.25

Details

Color
Black Chrome
Lamp Type
LED
Item
Single Pendant
Finish
Black Chrome
Material
Stainless Steel
Watts
43
Color Temperature
3000
Weight
8.58
Lumens
1800
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
PCB Integrated

Description

Elongated stems seamlessly transition in to a flared cone, creating a clean contemporary design. The Polished Chrome metal encases LED which illuminates the Clear glass cone for a crisp and clean lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.