
Phaeton 14-Light 30" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E23084-75BKAL
- Zoro # G2174922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23084-75BKAL
Zoro #
G2174922
UPC #
845094092407
Country of Origin
China
Dimensions
Height
24
Width
30
Maximum Height
67.75
Depth
30
Wire Length
120
Minimum Height
27.5
Details
Color
Black / Brushed Aluminum
Voltage
120
Finish
Black / Brushed Aluminum
Material
Aluminum, Steel, Acrylic
Maximum Wattage Per Bulb
2.7
Collection
Phaeton
Kelvin Rating
3000
Weight
8.14
Shade Finish
Clear Acrylic
Dimmable
Yes
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
14
Description
A geometrical frame constructed of Black tubing, fitted with machined aluminum caps with clear acrylic diffusers. Housed in the caps are integrated LED which project diffused light in all directions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.