
Phaeton 18-Light 35" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E23086-75BKAL
- Zoro # G2176672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23086-75BKAL
Zoro #
G2176672
UPC #
845094092414
Country of Origin
China
Dimensions
Height
29
Width
35
Maximum Height
72.75
Minimum Height
33
Depth
35
Wire Length
120
Details
Color
Black / Brushed Aluminum
Voltage
120
Finish
Black / Brushed Aluminum
Weight
11.22
Bulb Type
PCB Integrated LED
Collection
Phaeton
ADA Compliant
No
Number of Bulbs
18
Maximum Wattage Per Bulb
2.7
Material
Aluminum, Steel, Acrylic
Kelvin Rating
3000
Dimmable
Yes
Shade Finish
Clear Acrylic
Description
A geometrical frame constructed of Black tubing, fitted with machined aluminum caps with clear acrylic diffusers. Housed in the caps are integrated LED which project diffused light in all directions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.