This item is Discontinued.

Et2 Phase LED 1-Light 21.5" Wide Matte White Wall Sconce E21422-MW

Phase LED 1-Light 21.5" Wide Matte White Wall Sconce (Discontinued)

  • Mfr # E21422-MW
  • Zoro # G2176234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21422-MW
Zoro #
G2176234
UPC #
845094080640
Country of Origin
China

Dimensions

Height
19.5
Width
21.5
Depth
2

Details

Dimmable
Yes
Finish
Matte White
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
48
Number of Bulbs
1
Kelvin Rating
3000
Color
Matte White
Voltage
120
Weight
3.32
Collection
Phase LED
Material
Aluminum, Acrylic

Description

Intersecting band create interesting and unique forms finished in Matte White. High power LED makes these designs as functional as they are decorative.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.