This item is Discontinued.

Et2 Phase LED 1-Light 31.5" Wide Matte White Wall Sconce E21423-MW

Phase LED 1-Light 31.5" Wide Matte White Wall Sconce (Discontinued)

  • Mfr # E21423-MW
  • Zoro # G2174721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21423-MW
Zoro #
G2174721
UPC #
845094080657
Country of Origin
China

Dimensions

Height
2
Width
31.5
Depth
28.5

Details

Dimmable
Yes
Finish
Matte White
Material
Aluminum, Acrylic
Kelvin Rating
3000
Collection
Phase LED
Number of Bulbs
1
Weight
7.9
Maximum Wattage Per Bulb
68
Voltage
120
Bulb Type
PCB Integrated LED
Color
Matte White

Description

Intersecting band create interesting and unique forms finished in Matte White. High power LED makes these designs as functional as they are decorative.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.