
Piccolo LED 1-Light 7.5" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # E53830-09SN
- Zoro # G2176499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E53830-09SN
Zoro #
G2176499
UPC #
845094060642
Country of Origin
China
Dimensions
Width
7.5
Height
3
Depth
7.5
Details
Voltage
120
Dimmable
No
Finish
Satin Nickel
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
5
Kelvin Rating
3000
Collection
Piccolo LED
Material
Glass, Steel
Number of Bulbs
1
Style
Modern
Weight
1.87
Shade Material
Glass
ADA Compliant
Yes
Shade Finish
Frost White
Color
Satin Nickel
Description
Our Piccolo collection is known for its small scale and economical price. Now the collection is available in LED. This allows for the same small scale to be placed in areas where long extended operation and low heat are desirable requirements, while still offering a low price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.