
Pipes 13-Light 24" Wide Black / Brushed Aluminum Flush Mount Light (Discontinued)
- Mfr # E32782-BKAL
- Zoro # G2166918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E32782-BKAL
Zoro #
G2166918
UPC #
845094093169
Country of Origin
China
Dimensions
Width
24
Height
7.75
Depth
24
Wire Length
8
Details
Voltage
120
Dimmable
Yes
Finish
Black / Brushed Aluminum
Weight
39.68
Number of Bulbs
13
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Material
Steel, Aluminum
Collection
Pipes
ADA Compliant
No
Color
Black / Brushed Aluminum
Maximum Wattage Per Bulb
4.5
Description
Drums of Black conceal various size Brushed Aluminum tubes which are specially treated to create visual stimulation as the LED light passes through. This exclusive design produces incredible light without glare which adds to the glamor of this unique design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.