
Pipes 13-Light 24" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E32785-BKAL
- Zoro # G2168613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E32785-BKAL
Zoro #
G2168613
UPC #
845094093145
Country of Origin
China
Dimensions
Height
6.75
Width
24
Minimum Height
8.75
Maximum Height
129
Depth
24
Wire Length
120
Details
Color
Black / Brushed Aluminum
Voltage
120
Finish
Black / Brushed Aluminum
ADA Compliant
No
Kelvin Rating
3000
Material
Steel, Aluminum
Collection
Pipes
Weight
35.93
Dimmable
Yes
Number of Bulbs
13
Maximum Wattage Per Bulb
4.5
Bulb Type
PCB Integrated LED
Description
Drums of Black conceal various size Brushed Aluminum tubes which are specially treated to create visual stimulation as the LED light passes through. This exclusive design produces incredible light without glare which adds to the glamor of this unique design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.