This item is Discontinued.

Et2 Pivot 2-Light 27.25" Wide Polished Chrome Wall Sconce E32372-18PC

Pivot 2-Light 27.25" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E32372-18PC
  • Zoro # G2176094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E32372-18PC
Zoro #
G2176094
UPC #
845094081425
Country of Origin
China

Dimensions

Height
4.75
Width
27.25
Depth
3.75

Details

Dimmable
Yes
Finish
Polished Chrome
Shade Material
Glass
Voltage
120
Maximum Wattage Per Bulb
12
Style
Transitional
Material
Steel
Weight
2
Bulb Type
PCB Integrated LED
Number of Bulbs
2
Shade Finish
Clear
Collection
Pivot
Kelvin Rating
3000
Color
Polished Chrome

Description

Redefining wall-mounted lighting, the Pivot collection brings versatility to a once static fixture, adding uniqueness to any design space. Install this sleek Polished Chrome bar in any room or office and simply pivot it to instantly change the focus and the mood. Angled over a fluorescent bulb that saves energy, the elongated Clear acrylic with frosted edges diffuses harsh beams and casts the room in a pleasant light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.