
Pizzazz LED 7-Light 12.25" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # E24466-160PC
- Zoro # G2174310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24466-160PC
Zoro #
G2174310
UPC #
845094079217
Country of Origin
China
Dimensions
Height
8.5
Width
12.25
Maximum Height
132
Depth
31.25
Minimum Height
12
Wire Length
120
Details
Color
Polished Chrome
Voltage
120
Shade Material
Crystal Sand on Acry
Finish
Polished Chrome
Weight
7
Dimmable
Yes
Material
Aluminum, Acrylic
Collection
Pizzazz LED
Bulb Type
PCB Integrated LED
Shade Finish
Clear Ice
Number of Bulbs
7
Kelvin Rating
3000
ADA Compliant
No
Maximum Wattage Per Bulb
7.2
Description
Rectangular cubes of aluminum finished in your choice of Coffee or Polished Chrome are interconnected in geometric forms. Generous amount of LED illumination filter through a sparkling Crystalline acrylic diffuser to create a spectacular display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.