This item is Discontinued.

Et2 Pod 2-Light 13.5" Wide Black Vanity Light E21452-93BK

Pod 2-Light 13.5" Wide Black Vanity Light (Discontinued)

  • Mfr # E21452-93BK
  • Zoro # G2168318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21452-93BK
Zoro #
G2168318
UPC #
845094088172
Country of Origin
China

Dimensions

Height
4.75
Width
13.5
Backplate Height
4.75
Wire Length
8
Depth
5

Details

Color
Black
Voltage
120
Shade Material
Glass
ADA Compliant
No
Weight
2.64
Collection
Pod
Number of Bulbs
2
Finish
Black
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Dimmable
Yes
Material
Stainless Steel, Glass
Shade Finish
Clear and Frosted
Bulb Type
G9 LED

Description

Branches of Black with Gold accent lift globes of Clear glass surrounding a nucleus of Frost glass. The globes attach to the fixture via threads for a clean and seamless installation. Replaceable LED G9 lamps are included for maintenance free operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.