This item is Discontinued.

Et2 Puffs 12-Light 33" Wide White Pendant Light E21126-11WT

Puffs 12-Light 33" Wide White Pendant Light (Discontinued)

  • Mfr # E21126-11WT
  • Zoro # G2175640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21126-11WT
Zoro #
G2175640
UPC #
845094080503
Country of Origin
China

Dimensions

Height
20
Width
33
Depth
33
Maximum Height
54
Minimum Height
24.5
Wire Length
120

Details

Color
White
Voltage
120
Shade Material
Opal Glass
Finish
White
Shade Finish
Matte White
Maximum Wattage Per Bulb
4.8
Kelvin Rating
3000
Weight
12.1
Bulb Type
PCB Integrated LED
Collection
Puffs
Material
Opal Glass, Steel
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
12

Description

Soft forms of Matte White glass like clouds moving through the sky are illuminated by columns of LEDs that protrude down the middle of each shade to evenly illuminate the glass with a soft ambient light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.