This item is Discontinued.

Et2 Puffs 8-Light 10.5" Wide White Linear Pendant E21125-11WT

Puffs 8-Light 10.5" Wide White Linear Pendant (Discontinued)

  • Mfr # E21125-11WT
  • Zoro # G2176164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21125-11WT
Zoro #
G2176164
UPC #
845094076629
Country of Origin
China

Dimensions

Height
7.5
Width
52.75
Minimum Height
10
Maximum Height
130
Wire Length
120
Depth
10.5

Details

Color
White
Voltage
120
Shade Material
Opal Glass
Finish
White
Kelvin Rating
3000
Material
Opal Glass, Steel
Number of Bulbs
8
Bulb Type
PCB Integrated LED
Weight
13.5
Collection
Puffs
Dimmable
Yes
Shade Finish
Matte White
ADA Compliant
No
Maximum Wattage Per Bulb
38.4

Description

Soft forms of Matte White glass like clouds moving through the sky are illuminated by columns of LEDs that protrude down the middle of each shade to evenly illuminate the glass with a soft ambient light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.