Zoro Homepage

Quad 3-Light 27.75" Wide Bronze Pendant Light

  • Mfr # E22407-BZ

  • Zoro # G2170783


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
1.25
Length
27.75
Width
27.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22407-BZ
Zoro #
G2170783
UPC #
845094073567
Country of Origin
China

Dimensions

Height
1.25
Length
27.75
Width
27.75
Depth
27.75
Maximum Height
120
Minimum Height
20.5
Wire Length
118

Details

Color
Bronze
Lamp Type
LED
Voltage
120
Style
Transitional
Shade Material
Acrylic
Item
Single Pendant
Finish
Bronze
Weight
5.94
Watts
100
Material
Steel, Aluminum
Number of Bulbs
3
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
100
Collection
Quad
Kelvin Rating
3000
ADA Compliant
No
Dimmable
Yes
Color Temperature
3000
Power Source
Hardwired
Lumens
7000
Damp/Wet Rating
Dry

Description

Cubist art reimagined through lighting, the Quad collection features suspended aluminum squares finished in a warm Bronze in multiple tiers, illuminated by high powered dimmable LEDs housed within the frame. The collection offers tremendous design flexibility with adjustable connectors for multiple configurations. The hanging illuminated squares serve as kinetic sculptures, adding a dimension of movement of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.