This item is Discontinued.

Et2 Quartz 9-Light 17.75" Wide Black Flush Mount Light E31249-20BK

Quartz 9-Light 17.75" Wide Black Flush Mount Light (Discontinued)

  • Mfr # E31249-20BK
  • Zoro # G2172393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31249-20BK
Zoro #
G2172393
UPC #
845094087823
Country of Origin
China

Dimensions

Width
17.75
Height
14.5
Depth
17.75

Details

Voltage
120
Dimmable
Yes
Finish
Black
Material
Steel, Crystal
Collection
Quartz
Kelvin Rating
3000
Bulb Type
AC Integrated LED
ADA Compliant
No
Maximum Wattage Per Bulb
6
Shade Finish
Crystal
Weight
47.39
Number of Bulbs
9
Color
Black
Shade Material
Glass

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.