Zoro Homepage

Quest 1-Light 6.25" Wide Black / Gold Mini Pendant

  • Mfr # E25111-92BKGLD

  • Zoro # G2175141


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
9.25
Length
6.25
Width
6.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25111-92BKGLD
Zoro #
G2175141
UPC #
845094090663
Country of Origin
China

Dimensions

Height
9.25
Length
6.25
Width
6.25
Depth
6.25
Maximum Height
132
Wire Length
120
Minimum Height
12

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Mini Pendant
Finish
Black / Gold
Kelvin Rating
3000
Bulb Type
PCB Integrated
ADA Compliant
No
Maximum Wattage Per Bulb
6
Material
Steel, Glass
Shade Finish
Satin White
Watts
6
Number of Bulbs
1
Weight
2
Collection
Quest
Dimmable
Yes
Color Temperature
3000
Power Source
Hardwired
Lumens
360
Damp/Wet Rating
Dry

Description

Inspired by contemporary Euro design, this collection features Satin White cased glass fonts suspended by rods of Gold with Black accents. Powered by integrated LED modules, light is directed downward in a soft and diffused manner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.