Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quest 6-Light 26.5" Wide Black / Gold Pendant Light

  • Mfr # E25116-92BKGLD

  • Zoro # G2174764


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
14.75
Length
26.5
Width
26.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25116-92BKGLD
Zoro #
G2174764
UPC #
845094090670
Country of Origin
China

Dimensions

Height
14.75
Length
26.5
Width
26.5
Maximum Height
60
Depth
26.5
Wire Length
120
Minimum Height
24

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Pendant System
Finish
Black / Gold
Material
Steel, Glass
Number of Bulbs
6
Dimmable
Yes
Shade Finish
Satin White
Color Temperature
3000
Collection
Quest
Watts
6
Weight
13.2
Kelvin Rating
3000
ADA Compliant
No
Bulb Type
PCB Integrated
Lumens
2520
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Inspired by contemporary Euro design, this collection features Satin White cased glass fonts suspended by rods of Gold with Black accents. Powered by integrated LED modules, light is directed downward in a soft and diffused manner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.