This item is Discontinued.

Et2 Quest 8-Light 29" Wide Black / Gold Pendant Light E25118-92BKGLD

Quest 8-Light 29" Wide Black / Gold Pendant Light (Discontinued)

  • Mfr # E25118-92BKGLD
  • Zoro # G2174828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E25118-92BKGLD
Zoro #
G2174828
UPC #
845094090687
Country of Origin
China

Dimensions

Height
16
Width
29
Wire Length
120
Depth
29
Minimum Height
25.5
Maximum Height
61.5

Details

Color
Black / Gold
Voltage
120
Shade Material
Glass
Finish
Black / Gold
ADA Compliant
No
Bulb Type
PCB Integrated LED
Weight
15.4
Shade Finish
Satin White
Material
Steel, Glass
Number of Bulbs
8
Collection
Quest
Kelvin Rating
3000
Maximum Wattage Per Bulb
6
Dimmable
Yes

Description

Inspired by contemporary Euro design, this collection features Satin White cased glass fonts suspended by rods of Gold with Black accents. Powered by integrated LED modules, light is directed downward in a soft and diffused manner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.