This item is Discontinued.

Et2 Raven 1-Light 23.5" Wide Black Pendant Light E24412-92BK

Raven 1-Light 23.5" Wide Black Pendant Light (Discontinued)

  • Mfr # E24412-92BK
  • Zoro # G2172481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24412-92BK
Zoro #
G2172481
UPC #
845094092353
Country of Origin
China

Dimensions

Height
7
Width
23.5
Maximum Height
128.75
Depth
23.5
Wire Length
120
Minimum Height
9.75

Details

Color
Black
Voltage
120
Shade Material
Aluminum
Finish
Black
Shade Finish
Satin White
Collection
Raven
Number of Bulbs
1
ADA Compliant
No
Weight
7.26
Maximum Wattage Per Bulb
15
Material
Aluminum, Steel, Glass
Dimmable
Yes
Bulb Type
PCB Integrated LED
Kelvin Rating
3000

Description

Low profile cone shape metal shades finished in Black are fitted with a Satin White glass diffuser which conceals a high power LED light source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.