
Reflect 2-Light 2.5" Wide Black / Polished Nickel Vanity Light (Discontinued)
- Mfr # E25121-01BKPN
- Zoro # G2174520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25121-01BKPN
Zoro #
G2174520
UPC #
845094092803
Country of Origin
China
Dimensions
Height
5.5
Width
2.5
Depth
2.75
Wire Length
8
Backplate Height
4.25
Details
Color
Black / Polished Nickel
Voltage
120-277
Shade Material
Polycarbonate
Dimmable
Yes
Material
Stl Steel, Steel, Alum, Polycarbona
Number of Bulbs
2
Shade Finish
White
Collection
Reflect
Bulb Type
PCB Integrated LED
Weight
6.39
Finish
Black / Polished Nickel
Kelvin Rating
2700 - 5000
Maximum Wattage Per Bulb
9
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.