
Reflect 2-Light 30" Wide Black / Polished Nickel Vanity Light (Discontinued)
- Mfr # E25122-01BKPN
- Zoro # G2174992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25122-01BKPN
Zoro #
G2174992
UPC #
845094092810
Country of Origin
China
Dimensions
Height
5.5
Width
30
Backplate Height
4.25
Depth
2.75
Wire Length
8
Details
Color
Black / Polished Nickel
Voltage
120-277
Shade Material
Polycarbonate
Dimmable
Yes
Kelvin Rating
2700 - 5000
Maximum Wattage Per Bulb
11.5
Finish
Black / Polished Nickel
Collection
Reflect
Number of Bulbs
2
Bulb Type
PCB Integrated LED
Weight
7.72
Material
Stl Steel, Steel, Alum, Polycarbona
Shade Finish
White
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.