
Reflect 2-Light 36" Wide Black / Polished Nickel Vanity Light (Discontinued)
- Mfr # E25123-01BKPN
- Zoro # G2174782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25123-01BKPN
Zoro #
G2174782
UPC #
845094092827
Country of Origin
China
Dimensions
Height
5.5
Width
36
Backplate Height
4.25
Depth
2.75
Wire Length
8
Details
Color
Black / Polished Nickel
Voltage
120-277
Shade Material
Polycarbonate
Weight
8.91
Number of Bulbs
2
Collection
Reflect
Maximum Wattage Per Bulb
13.5
Dimmable
Yes
Kelvin Rating
2700 - 5000
Shade Finish
White
Material
Stl Steel, Steel, Alum, Polycarbona
Finish
Black / Polished Nickel
Bulb Type
PCB Integrated LED
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.