
Reflect 8-Light 22" Wide Black / Polished Nickel Pendant Light (Discontinued)
- Mfr # E25128-01BKPN
- Zoro # G2175029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25128-01BKPN
Zoro #
G2175029
UPC #
845094092780
Country of Origin
China
Dimensions
Height
24
Width
22
Maximum Height
69
Depth
32
Wire Length
120
Minimum Height
26.25
Details
Color
Black / Polished Nickel
Voltage
120
Shade Material
Polycarbonate
Finish
Black / Polished Nickel
Dimmable
Yes
Number of Bulbs
8
Shade Finish
White
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Weight
22.05
Material
Stl Steel, Steel, Alum, Polycarbona
ADA Compliant
No
Collection
Reflect
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.