Zoro Homepage

Reveal 1-Light 3" Wide Satin Nickel / Satin Brass Pendant Light

  • Mfr # E24751-SNSBR

  • Zoro # G2175150


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel / Satin Brass
Height
12.25
Length
2.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24751-SNSBR
Zoro #
G2175150
UPC #
845094092360
Country of Origin
China

Dimensions

Height
12.25
Length
2.75
Width
3
Depth
3
Wire Length
120
Maximum Height
134
Minimum Height
15

Details

Color
Satin Nickel / Satin Brass
Lamp Type
LED
Voltage
120
Shade Material
Aluminum
Item
Single Pendant
Finish
Satin Nickel / Satin Brass
Kelvin Rating
3000
Bulb Type
DC Integrated
Collection
Reveal
Number of Bulbs
1
Maximum Wattage Per Bulb
6
Watts
6
Color Temperature
3000
Dimmable
Yes
Weight
1.43
Material
Aluminum, Steel, Acrylic
ADA Compliant
No
Lumens
120
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Tubular shaped pendants finished in Satin Nickel with a Satin Brass band provide light from the bottom as well as a reveal behind the band. The soft glow of light from the band creates a beautiful lighting effect not normally seen from similar pendants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.