Shop Z-LITE
See all product information
Create Account
Harden Linear Chandelier, 10-Light, 13 In.W x 43 In.L x 11.75 In.H, Modern Gold/White
- Mfr # 1948-42L-MGLD
- Zoro # G911799557
product price:Â
$
1,046.00
/ea
Free Shipping & Returns
Key Features
Standards
CETL
Width
13 in
Collection
Harden
Height
11.75 in
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1948-42L-MGLD
- Zoro #
- G911799557
- UPC #
- 685659191639
- Country of Origin
- China
- Item
- Linear Chandelier
- Standards
- CETL
- Collection
- Harden
- Lamp Watts
- 60
- Dimmable
- Yes
- Number of Lights
- 10
- Location Rating
- Damp
- Frame Material
- Steel
- Frame Finish
- Modern Gold
- Shade Finish/Color
- White
- Bulb Base
- Candelabra
- Shade Material
- Fabric
- Bulbs Included
- No
Dimensions
- Width
- 13 in
- Height
- 11.75 in
- Length
- 43 in
- Chain Length
- Rods: 8x24"+4x12"+2x6"+2x3"
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 16.1"L x 5"W
Description
Classic styling delivers both modern industrial and transitional elegance to any space as this ten-light linear chandelier makes an artisan impact over kitchen islands, dining spaces, and billiards rooms. With a wavy ribbon pattern on its modern gold finish steel frame and a white fabric diffuser, this stylish fixture maintains palette simplicity and offers a versatile look. Candelabra lights are gently filtered to manage glare levels, emitting an optical glow that's easy on the eyes..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.