Zoro Homepage

Reveal 7-Light 18" Wide Satin Nickel / Satin Brass Pendant Light

  • Mfr # E24757-SNSBR

  • Zoro # G2168123


product price: $1,218.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel / Satin Brass
Height
12.25
Length
18
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24757-SNSBR
Zoro #
G2168123
UPC #
845094092384
Country of Origin
China

Dimensions

Height
12.25
Length
18
Width
18
Minimum Height
15
Maximum Height
134
Wire Length
120
Depth
18

Details

Color
Satin Nickel / Satin Brass
Lamp Type
LED
Voltage
120
Shade Material
Aluminum
Item
Multi-Light Pendant
Finish
Satin Nickel / Satin Brass
Watts
6
Number of Bulbs
7
Maximum Wattage Per Bulb
6
Bulb Type
PCB Integrated
Weight
13.86
Material
Aluminum, Steel, Acrylic
Collection
Reveal
Kelvin Rating
3000
Dimmable
Yes
ADA Compliant
No
Color Temperature
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
815

Description

Tubular shaped pendants finished in Satin Nickel with a Satin Brass band provide light from the bottom as well as a reveal behind the band. The soft glow of light from the band creates a beautiful lighting effect not normally seen from similar pendants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.