Shop TROY LIGHTING
See all product information
Create Account
Maxton 1 Light Pendant 13.5 In. Patina Brass And Soft Sand
- Mfr # F3113-PBR/SSD
- Zoro # G015446746
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Length
13.5 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass And Soft Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3113-PBR/SSD
- Zoro #
- G015446746
- UPC #
- 197292091882
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass And Soft Sand
- Material
- Steel
- Watts
- 15W
- Lamp Included
- No
- Shade Color
- Opal Glossy
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Switch Type
- Hardwire
- Slope Compatible
- No
Dimensions
- Height
- 13.75 in
- Length
- 13.5 in
- Canopy Width
- 5.25 in
- Width
- 13.5 in
Description
Mixed finishes and industrial details create dynamic contrasts in this elevated basic. A gently sloping Patina Brass and Soft Sand shade supports a rounded opal shiny glass diffuser. When the light filters through, the metalwork gleams with warmth. Available as a flush mount or a pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.