
Revolution 1-Light 13" Wide Polished Nickel Flush Mount Light (Discontinued)
- Mfr # E12510-92PN
- Zoro # G2175044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E12510-92PN
Zoro #
G2175044
UPC #
845094093107
Country of Origin
China
Dimensions
Width
13
Height
14
Wire Length
8
Depth
13
Details
Voltage
120
Dimmable
Yes
Finish
Polished Nickel
Bulb Type
E12 Incandescent
Weight
2.73
Color
Polished Nickel
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
1
Collection
Revolution
ADA Compliant
No
Material
Steel, Glass
Description
Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.