This item is Discontinued.

Et2 Rhombus 12-Light 55" Wide Bronze Linear Pendant E22866-BZ

Rhombus 12-Light 55" Wide Bronze Linear Pendant (Discontinued)

  • Mfr # E22866-BZ
  • Zoro # G2170978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22866-BZ
Zoro #
G2170978
UPC #
845094075608
Country of Origin
China

Dimensions

Height
17.75
Width
55
Depth
3
Minimum Height
20.25
Maximum Height
137.75
Wire Length
118

Details

Color
Bronze
Voltage
120
Shade Material
Acrylic
Finish
Bronze
Dimmable
Yes
Maximum Wattage Per Bulb
51
Weight
9.9
Collection
Rhombus
Material
Aluminum
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Number of Bulbs
12
ADA Compliant
No

Description

Large scale rectangular forms suspend gracefully in mid-air to fill a large space without a bulky appearance. LEDs are cleverly concealed in both the bottom and the top to provide a combination of up and down light. Available in your choice of Matte White or Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.