
Ringer 7-Light 32" Wide Black / Polished Chrome Pendant Light (Discontinued)
- Mfr # E24725-BKPC
- Zoro # G2174204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24725-BKPC
Zoro #
G2174204
UPC #
845094082811
Country of Origin
China
Dimensions
Height
18
Width
32
Minimum Height
20
Maximum Height
133.5
Wire Length
120
Depth
32
Details
Color
Black / Polished Chrome
Finish
Black / Polished Chrome
Weight
9.2
Maximum Wattage Per Bulb
81
ADA Compliant
No
Number of Bulbs
7
Collection
Ringer
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Material
Metal, Aluminum, Acrylic
Dimmable
Yes
Description
Rings of Black with Polished Chrome accents adjust to create interesting shapes and configurations. Illuminated by LED strips, this collection combines ultimate energy savings and adjustable light dispersion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.