This item is Discontinued.

No Product Image Available

Ripple 1-Light 3.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E24422-124PC
  • Zoro # G2172369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24422-124PC
Zoro #
G2172369
UPC #
845094093053
Country of Origin
China

Dimensions

Height
18
Length
4.75
Width
3.5

Details

Color
Polished Chrome
Housing Material
Aluminum, Steel, Glass
Finish
Polished Chrome

Description

A rippled horizontal bar in Polished Chrome illuminates hand-crafted artisanal Piastra-style glass. The glass's intricate texture creates an interesting light effect on the wall. Can be mounted either vertically as a wall sconce or horizontally over a mirror.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.