This item is Discontinued.

Et2 Roller 1-Light 4.75" Wide Matte White Linear Pendant E22824-MW

Roller 1-Light 4.75" Wide Matte White Linear Pendant (Discontinued)

  • Mfr # E22824-MW
  • Zoro # G2175482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22824-MW
Zoro #
G2175482
UPC #
845094075516
Country of Origin
China

Dimensions

Height
1
Width
51.25
Maximum Height
121
Minimum Height
4.75
Wire Length
118
Depth
4.75

Details

Color
Matte White
Voltage
120
Finish
Matte White
Dimmable
Yes
ADA Compliant
No
Collection
Roller
Kelvin Rating
3000
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
35
Material
Aluminum
Weight
8.8

Description

Dual pieces of Matte White aluminum gently wave in tandem to create a unique contemporary form. With powerful COB LEDs mounted on top and bottom, you receive ample down light and an indirect up light that creates a dramatic effect in the room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.