
Rotator 4-Light 19.75" Wide Matte White Flush Mount Light (Discontinued)
- Mfr # E21230-MW
- Zoro # G2167773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E21230-MW
Zoro #
G2167773
UPC #
845094091837
Country of Origin
China
Dimensions
Width
19.75
Height
3.75
Maximum Height
3.75
Wire Length
8
Depth
19.75
Details
Voltage
110-277
Dimmable
Yes
Finish
Matte White
Kelvin Rating
3000
ADA Compliant
No
Collection
Rotator
Bulb Type
PCB Integrated LED
Number of Bulbs
4
Color
Matte White
Weight
10.96
Maximum Wattage Per Bulb
30
Material
Aluminum, Steel, Acrylic
Description
Simple shapes constructed of rectangular aluminum channels of Matte White rotate on a frame to allow for excellent control of direction of light. Alternate up and down lighting for even room illumination and unique lighting effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.