This item is Discontinued.

Et2 Rover 3-Light 8.5" Wide Metallic Gold Wall Sconce E24768-11MG

Rover 3-Light 8.5" Wide Metallic Gold Wall Sconce (Discontinued)

  • Mfr # E24768-11MG
  • Zoro # G2167712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24768-11MG
Zoro #
G2167712
UPC #
845094086512
Country of Origin
China

Dimensions

Height
20.25
Width
8.5
Depth
9
Backplate Height
4.75
Maximum Height
20.25

Details

Dimmable
Yes
Finish
Metallic Gold
Number of Bulbs
3
Voltage
120
Shade Material
Glass
Shade Finish
Matte White
Material
Steel, Aluminum, Glass
ADA Compliant
No
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Color
Metallic Gold
Collection
Rover
Weight
4.08

Description

A gently curved, tapered rod finished in Metallic Gold is adorned with several Satin White glass balls and illuminated by integrated LED. The Rover collection is the interpretation of an organically formed brach with buds of white glass that is sure to add elegance to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.