This item is Discontinued.

Et2 Rover 8-Light 9.5" Wide Metallic Gold Linear Pendant E24765-11MG

Rover 8-Light 9.5" Wide Metallic Gold Linear Pendant (Discontinued)

  • Mfr # E24765-11MG
  • Zoro # G2166951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24765-11MG
Zoro #
G2166951
UPC #
845094086505
Country of Origin
China

Dimensions

Height
15.5
Width
62.75
Maximum Height
132.25
Depth
9.5
Wire Length
120

Details

Color
Metallic Gold
Voltage
120
Shade Material
Glass
Finish
Metallic Gold
Shade Finish
Matte White
ADA Compliant
No
Weight
7.5
Material
Steel, Aluminum, Glass
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
3
Kelvin Rating
3000
Dimmable
Yes
Collection
Rover
Number of Bulbs
8

Description

A gently curved, tapered rod finished in Metallic Gold is adorned with several Satin White glass balls and illuminated by integrated LED. The Rover collection is the interpretation of an organically formed brach with buds of white glass that is sure to add elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.