
Rubic LED 24-Light 33.5" Wide Black / Polished Chrome Pendant Light (Discontinued)
- Mfr # E22914-BKPC
- Zoro # G2172052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22914-BKPC
Zoro #
G2172052
UPC #
845094080398
Country of Origin
China
Dimensions
Height
25.5
Width
33.5
Minimum Height
38.5
Wire Length
120
Depth
33.5
Maximum Height
80.5
Details
Color
Black / Polished Chrome
Voltage
120
Finish
Black / Polished Chrome
Bulb Type
12V G4 LED
Collection
Rubic LED
Kelvin Rating
3000
Material
Steel
Number of Bulbs
24
Maximum Wattage Per Bulb
1.2
ADA Compliant
No
Weight
10.34
Dimmable
Yes
Description
Geometric wire frames of Black surround a Polished Chrome cluster of G4 LED bulbs which sparkle like and exploding star. Available in multiple sizes all competitively priced.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.