This item is Discontinued.

Et2 Saturn II LED 1-Light 51.25" Wide Matte Silver Pendant Light E22657-11MS

Saturn II LED 1-Light 51.25" Wide Matte Silver Pendant Light (Discontinued)

  • Mfr # E22657-11MS
  • Zoro # G2175692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22657-11MS
Zoro #
G2175692
UPC #
845094080800
Country of Origin
China

Dimensions

Height
0.5
Length
51.25
Width
51.25
Maximum Height
120
Minimum Height
2.5
Depth
51.25

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
Item
Entry Foyer Pendant
Finish
Matte Silver
Material
Aluminum, Acrylic
ADA Compliant
No
Maximum Wattage Per Bulb
50
Color Temperature
3000
Weight
25.3
Number of Bulbs
1
Dimmable
Yes
Shade Finish
Matte White
Kelvin Rating
3000
Bulb Type
PCB Integrated
Watts
50
Collection
Saturn II LED
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
2440

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.