
Saturn II LED 2-Light 23.75" Wide Matte Silver Pendant Light (Discontinued)
- Mfr # E22655-11MS
- Zoro # G2174344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22655-11MS
Zoro #
G2174344
UPC #
845094080732
Country of Origin
China
Dimensions
Height
8
Width
23.75
Minimum Height
10.5
Wire Length
180
Depth
23.75
Maximum Height
183
Details
Color
Matte Silver
Voltage
120
Shade Material
Frosted Acrylic
Finish
Matte Silver
Maximum Wattage Per Bulb
36
Dimmable
Yes
Weight
12.87
ADA Compliant
No
Kelvin Rating
3000
Number of Bulbs
2
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Shade Finish
Matte White
Collection
Saturn II LED
Description
A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.